Apply to be a TradeMaster!
Main product image of 1-Gang In/Out Box
Magnifying glass
Hover image to zoom
1-Gang In/Out Box
Magnifying glass
Hover image to zoom
$6.24 each
In Stock
In Stock
Get 120 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
Adjustable for wall thicknesses from 1/4” to 1-1/2”. It’s perfect for use when the final wall thickness is unknown. Mounts directly to a wood or steel stud.

Features & Benefits:
  • Fast and easy to install
  • No more set back boxes—IN/OUT BOX depth adjusts before OR after the wall finish is done
  • Depth adjustment screw is accessible even after the wall finish is in place
  • Secure installation—Mounts to wood or steel studs in new construction
  • Complies with 2014 NEC, 314.20 for set back boxes

Specs

–
Number of Gangs:

1

Material:

Plastic

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy again

Very good product, the adjustability is great, strong professional grade.
Greg
Fairfield, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are great

The Arlington adjustable boxes allow you the face of the box even with the drywall. They can be installed a little recessed, making drywall work easier, then adjusted to even with the wall when you are done painting.
Tom
Millington TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy