Apply to be a TradeMaster!
Main product image of 3-Gang IN/OUT Adjustable Non-Metallic Outlet Box for New Construction
Magnifying glass
Hover image to zoom

3-Gang IN/OUT Adjustable Non-Metallic Outlet Box for New Construction

Brand:
Arlington
SKU:
FA103
Rating:
(0)
Q&A:
(0)
3-Gang IN/OUT Adjustable Non-Metallic Outlet Box for New Construction
Magnifying glass
Hover image to zoom
$13.47 each
In Stock
In Stock
Get 18 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
Arlington’s IN/OUT OUTLET BOXES are adjustable for wall thicknesses up to 1-1/2"; perfect for use when the final thickness is not known; double drywall, change orders, tile, etc. Mounts directly to a wood or steel stud.

Features & Benefits:
  • Fast and easy to install
  • No more set back boxes—IN/OUT BOX depth adjusts before OR after the wall finish is done
  • Depth adjustment screw is accessible even after the wall finish is in place
  • Secure installation—Mounts to wood or steel studs in new construction
  • Complies with 2017 NEC, 314.20 for set back boxes
  • FA102D low voltage separator for use with multiple gang versions
  • FA101LP is low profile, designed for new work installations with shallower wall cavities
  • *2-hour fire rating

Specs

–
Color:

Black

Material:

Plastic

Number of Gangs:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy