Apply to be a TradeMaster!
Main product image of 20.5 Cubic Inch Non-Metallic Adjustable In/Out Box
Magnifying glass
Hover image to zoom
20.5 Cubic Inch Non-Metallic Adjustable In/Out Box
Magnifying glass
Hover image to zoom
$13.44 each
In Stock
In Stock
Get 74 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–

Arlington's IN/OUT BOX for ceiling fixtures adjusts up to 1-1/2" to accommodate varying ceiling thicknesses, like single or double drywall.


Product Features

  • Always accessible depth adjustment screw allows depth adjustment before or after ceiling is in place
  • Mounts securely to joist in new construction
  • Listed for fixture support up to 50 lbs
  • 2-hour fire rating

Specs

–
Color:

Black

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.14 out of 7 reviews
86% would recommend this product
4.14
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
0%
3 star
14%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Great Product, Great Service, but...

...the first three boxes I received were defective, the adjusting screw did not turn, thus 1 star rating. I called customer service and was greated respectfully. They immeidiate issued a replacment order for 3 new boxes and sent me a prepaid return label to ship the defective boxes back. Thus 5 stars. The 3 new boxes work fine. Average 3 stars I am installing a ceiling in my basement. The ceiling hangs an inch below the joists. Rather than relocating the fixed ceiling box I decided to replaced them with these adjustable boxes. After installing the ceiling, the boxes can be adjusted easily, flush with the ceiling surface.
Jeff
Allentown PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not sure

I bought 3 of these. Could not turn the adjustment screw on all three. Delayed my ceiling project. I am returning all three.
Jeff
Allentown, PA
1 years ago
Was this review helpful to you?

round adjustable boxes

So glad I found these boxes on line through you guys! Easy ordering, fast on time shipping, thanks guys!!
Len
san diego Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well for Porch Lights

I'm installing these boxes for all of my outdoor lights. I'm not sure how thick the siding on the house will be. When the siding is up, I can then adjust the depth of the box to be perfectly flush.
Don W
San Diego
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service and Products

SupplyHouse had just the electrical component I was looking for. Shipping was fast and I had the product in no time. I will shop here again.
Tony
North Dakota
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice adjustable Junction Box

Quality junction box with an easy adjustment, prefect for new work.
Lee D
West Virgina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great product
K&Z
Mt Gilead, Oh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy