Apply to be a TradeMaster!
Main product image of 4-1/4" Ceiling Fixture Mounting Box, Depth: 1/2", Non-Metallic
Magnifying glass
Hover image to zoom

4-1/4" Ceiling Fixture Mounting Box, Depth: 1/2", Non-Metallic

Brand:
Arlington
SKU:
FB405
Rating:
(0)
Q&A:
(0)
4-1/4" Ceiling Fixture Mounting Box, Depth: 1/2", Non-Metallic
Magnifying glass
Hover image to zoom
$5.29 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
4-1/4"
Product Highlight: Color
Black
Product Highlight: Shape
Round

Description

–
Ceiling Fan and Fixture Boxes. UL Listed for 70lb Fan, 200lb Fixture and CSA Listed for 50lb Fan, 50lb Fixture. 2 Hour Fire Rating. For 1/2" or 5/8" drywall. 6.0 cu. in.

Product Features
  • No loose parts to misplace, totally self contained!
  • Works well on double joists or wood I-beams
  • Fan/fixture installation screws are parked, ready for easy fan/fixture bracket installation
  • Combination hex/Phillips head screws for easy installation with power screwdrivers
  • UL rated: 70 lb fan; 200 lb fixture; CSA rated: 50 lb fan/fixture
  • 2 hour fire rating
  • Trade Size: For 1/2" or 5/8" drywall / 6.0 cubic inches

Comes With:
  • (1) NM94 Cable Connector
  • (1) Mud Cover
  • (1) Box
  • (2) #12 x 2" Long Screws
  • (1) #10 x 1" Long Screw

Specs

–
Color:

Black

Material:

Plastic

Size:

4-1/4"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy