Apply to be a TradeMaster!
Main product image of Fan/Fixture Pan, Furring Strip/Hat Channel
Magnifying glass
Hover image to zoom

Fan/Fixture Pan, Furring Strip/Hat Channel

Brand:
Arlington
SKU:
FB412
Rating:
(0)
Q&A:
(0)
Fan/Fixture Pan, Furring Strip/Hat Channel
Magnifying glass
Hover image to zoom
$7.34 each
In Stock
In Stock
Get 44 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black
Product Highlight: Shape
Round

Description

–
Fan & Fixture Mounting Boxes for Drywall with Furring Strips or Hat Channel. Boxes accommodate 1/2” or 5/8” drywall with 3/4” furring strips or hat channel.

Product Features
  • Also for double 5/8” drywall
  • No loose parts to misplace, totally self-contained!
  • For use with 1/2” or 5/8” drywall with 3/4” furring strips or hat channel
  • Attaches securely to joist through shipped in place center screw
  • UL rated: 70 lb fan; 200 lb fixture; CSA rated: 50 lb fan/fixture
  • 2 hour fire rating

Comes With:
  • (1) NM94 Cable Connector
  • (1) Mud Cover
  • (1) Box
  • (2) #12 x 2" Long Screws
  • (1) #10 x 1" Long Screw

Specs

–
Color:

Black

Material:

Plastic

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy