Apply to be a TradeMaster!
Main product image of 10.3 Cubic Inch Steel Pan Ceiling Fan & Fixture Mount for 1/2" or 5/8" Drywall
Magnifying glass
Hover image to zoom

10.3 Cubic Inch Steel Pan Ceiling Fan & Fixture Mount for 1/2" or 5/8" Drywall

Brand:
Arlington
SKU:
FB415
Rating:
(0)
Q&A:
(0)
10.3 Cubic Inch Steel Pan Ceiling Fan & Fixture Mount for 1/2" or 5/8" Drywall
Magnifying glass
Hover image to zoom
$7.25 each
In Stock
In Stock
Get 10 Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
FB415 fan/fixture box saves time and money. The box presses onto the joist where gripping tangs hold it firmly in place while you reach for your screwdriver. Tightening the shippedin-place center screw attaches the box securely to the joist.

Product Features
  • No loose parts to misplace, totally self-contained!
  • Gripping tangs press-hold to the joist while you reach for your screwdriver
  • Comes with NM connector installed and mud cover in place
  • Fan/fixture installation screws are parked…ready for easy fan/fixture bracket installation!
  • 2-Hour Fire Rating
  • UL rated: 70 lb fan, 200 lb fixture; CSA rated: 50 lb fan/fixture

Specifications
  • Material: Plastic
  • Color: Black
  • Trade Size: 10.3 cu. in.
  • Usage: 1/2" or 5/8" Drywall

Specs

–
Color:

Black

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy