Apply to be a TradeMaster!
Main product image of Nail On Fan & Fixture Box w/ Steel Mounting Bracket
Magnifying glass
Hover image to zoom

Nail On Fan & Fixture Box w/ Steel Mounting Bracket

Brand:
Arlington
SKU:
FB417S
Rating:
(0)
Q&A:
(0)
Nail On Fan & Fixture Box w/ Steel Mounting Bracket
Magnifying glass
Hover image to zoom
$11.75 each
In Stock
In Stock
Get 6 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel, Plastic
Product Highlight: Color
Black

Description

–
Plastic box with steel mounting bracket for fast and easy nail on installation to a single or double joist. For up to 1-1/2" ceiling thickness (including drywall on furring strips or hat channel) 20.0 Cu. In.

Product Features
  • No loose parts to misplace—totally self-contained!
  • FB417S features convenient indicator marks for 1/2”, 5/8”, and 3/4” ceiling thicknesses
  • Works well on single or double wood joists
  • Fan/fixture installation screws are parked…ready for easy fan/fixture bracket installation!
  • UL rated: 70 lb fan/fixture; CSA rated: 50 lb fan/fixture
  • 2-Hour Fire Rating

Specifications
  • Color: Black
  • Material(s): Plastic, Steel
  • Trade Size: Trade Size

Specs

–
Material:

Steel

Plastic

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy