Apply to be a TradeMaster!
Main product image of 13.4 Cubic Inch Steel Pan Ceiling Fan & Fixture Mount for 1/2" or 5/8" Drywall
Magnifying glass
Hover image to zoom

13.4 Cubic Inch Steel Pan Ceiling Fan & Fixture Mount for 1/2" or 5/8" Drywall

Brand:
Arlington
SKU:
FB442
Rating:
(0)
Q&A:
(0)
13.4 Cubic Inch Steel Pan Ceiling Fan & Fixture Mount for 1/2" or 5/8" Drywall
Magnifying glass
Hover image to zoom
$8.10 each
In Stock
In Stock
Get 33 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black
Product Highlight: Shape
L-Shaped

Description

–
Mounting box is made of durable steel is suitable for use with 1/2-Inch or 5/8-Inch of drywall and L-shaped fan/fixture. It has totally self-contained and no loose parts to misplace and has 13.4 cubic inches of capacity. Box has easy wire access and locator posts assure proper positioning of fan/fixture bracket. The Mounting box is a L-shaped fan/fixture boxes mount securely to single or double joists with a shipped-in-place center screw. Each fan/fixture box includes a ready-to-tighten center screw, installed NM cable connector, mud cover, multiple KOs, and two screws for fan/ fixture bracket installation

Product Features
  • No loose parts to misplace, totally self-contained!
  • Locator posts assure proper positioning of fan/fixture bracket
  • Competitively priced
  • Fan/fixture installation screws are parked…ready for easy fan/fixture bracket installation!
  • 2-Hour Fire Rating
  • UL rated: 70lb fan, 200lb fixture rated for 1/2" or 5/8" drywall. 13.4 cu. in. 2 Hour Fire Rating.

Specifications
  • Material: Plastic
  • Color: Black
  • Trade Size: 13.4 cu. in.
  • Usage: 1/2" or 5/8" Drywall
  • Comes With: NM94 Cable Connector, Mud Cover, Box, #12 x 2" Long Screws, #10 x 1" Long Screw

Specs

–
Color:

Black

Material:

Plastic

Shape:

L-Shaped

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy