Apply to be a TradeMaster!
Main product image of 18.3 Cubic Inch Steel Pan Ceiling Fan & Fixture Mount for 1/2" or 5/8" Drywall
Magnifying glass
Hover image to zoom

18.3 Cubic Inch Steel Pan Ceiling Fan & Fixture Mount for 1/2" or 5/8" Drywall

Brand:
Arlington
SKU:
FB443
Rating:
(0)
Q&A:
(1)
18.3 Cubic Inch Steel Pan Ceiling Fan & Fixture Mount for 1/2" or 5/8" Drywall
Magnifying glass
Hover image to zoom
$8.58 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black
Product Highlight: Shape
L-Shaped

Description

–
Mounting box is made of durable steel is suitable for use with 1/2-Inch or 5/8-Inch of drywall and L-shaped fan/fixture. It has totally self-contained and no loose parts to misplace and has 17.96 cubic inches of capacity. Box has easy wire access and locator posts assure proper positioning of fan/fixture bracket. The Mounting box is a L-shaped fan/fixture boxes mount securely to single or double joists with a shipped-in-place center screw. Each fan/fixture box includes a ready-to-tighten center screw, installed NM cable connector, mud cover, multiple KOs, and two screws for fan/ fixture bracket installation

Product Features
  • No loose parts to misplace, totally self-contained!
  • Locator posts assure proper positioning of fan/fixture bracket
  • Competitively priced
  • Fan/fixture installation screws are parked…ready for easy fan/fixture bracket installation!
  • 2-Hour Fire Rating
  • UL rated: 70 lb fan, 200 lb fixture; CSA rated: 50 lb fan/fixture

Specifications
  • Material: Plastic
  • Color: Black
  • Trade Size: 18.3 cu. in.
  • Usage: 1/2" or 5/8" Drywall

Specs

–
Color:

Black

Material:

Plastic

Shape:

L-Shaped

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do these have 1/2" k.o. In the top? I'm trying to run 1/2" flex to these boxes

Asked by Eddie 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Eddie. Yes, each fan/fixture box has multiple KO's that can be seen in the product overview - https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Arlington-FB443-Product-Overview.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy