Apply to be a TradeMaster!
Main product image of Fan & Fixture Mounting Box, Cathedral Ceiling Mount, 45° Slope
Magnifying glass
Hover image to zoom

Fan & Fixture Mounting Box, Cathedral Ceiling Mount, 45° Slope

Brand:
Arlington
SKU:
FB450
Rating:
(0)
Q&A:
(0)
Fan & Fixture Mounting Box, Cathedral Ceiling Mount, 45° Slope
Magnifying glass
Hover image to zoom
$35.82 each
In Stock
In Stock
Get 41 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Arlington Fan/fixture mounting box fits sloped ceiling up to 45 deg and has 14.5 cubic inches. It is totally self-contained, there is no loose parts to misplace and has large, 8 inches square mounting surface handles newer fans with larger canopies. Box has paintable and textured finish and measures 8 Inch x 9.729 Inch x 8 Inch. Mounting box is UL/CSA listed.

Product Details:
  • Size: 8 Inch Width x 9.729 Inch Depth x 8 Inch Height
  • Mounts fans and fixtures on sloped or cathedral ceilings
  • Each fan/fixture box includes mounting block with built-in electrical box, installed NM94 cable connector, two installation screws ready to tighten, and two parked-in-place fan/fixture bracket installation screws (ready for installer)
  • Installs quickly and securely
  • Paintable, textured finish
  • UL rated - 70 lb fan, 200 lb fixture; CSA rated - 50 lb fan/fixture

Specs

–
Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy