Apply to be a TradeMaster!
Main product image of Non-Metallic Fan and Fixture Mounting Box (Ceiling Mount)
Magnifying glass
Hover image to zoom

Non-Metallic Fan and Fixture Mounting Box (Ceiling Mount)

Brand:
Arlington
SKU:
FB900
Rating:
(6)
Q&A:
(0)
Non-Metallic Fan and Fixture Mounting Box (Ceiling Mount)
Magnifying glass
Hover image to zoom
$38.36 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Mounts fans and fixtures on sloped or cathedral ceilings.

Features & Benefits:
  • No loose parts to misplace—totally self-contained!
  • Large, 8” square mounting surface handles newer fans with larger canopies
  • Installs quickly and securely
  • FB900 has taller sides to fit cathedral ceilings with angles greater than 80°
  • Paintable, textured finish
  • Fan/fixture installation screws are parked…ready for easy fan/fixture bracket installation!
  • UL rated: 70 lb fan, 200 lb fixture; CSA rated: 50 lb fan/fixture

Specs

–
Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Easy Installation!

Easy installation, this was way easier then trying to make something up myself!! Super affordable and looks great!!
TomM
Cincinnati Ohio
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth half of what its listed for

Got the wrong instructions, they give you self tappers to hold a ceiling fan(not recommended) had to custom fit it with drilled bolts and nuts. Not cool.
Jerm
Tn
10 months ago
Was this review helpful to you?

Great Product

Shipping was fast. Product was well made and worked perfectly for our application
Karen
Hewitt, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this and recommend to a friend

Great product! I was able to cut and manipulate to get a ceiling fixture in a awkward place.
SnM
Newport Or
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed!

This product was hard to find but it worked perfectly. I needed it to secure a fan in the middle of my angled vaulted ceiling. Very secure and easy to install. Glad I found it.
Darrell
Mount Pleasant, SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well designed product

I used this combination fan/light fixture electrical box in some new construction we are doing. Very easy installation and makes a nice flat spot in the vaulted ceiling to mount the fan. Also makes putting the drywall up around the electrical box a simple task.
Rico
Sonora, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy