Shop Resideo Sale
Main product image of 7-1/2" Non-Metallic Raintight Fan/Fixture Support Box
Magnifying glass
Hover image to zoom

7-1/2" Non-Metallic Raintight Fan/Fixture Support Box

Brand:
Arlington
SKU:
FBC4225W
Rating:
(0)
Q&A:
(0)
7-1/2" Non-Metallic Raintight Fan/Fixture Support Box
Magnifying glass
Hover image to zoom
$31.68 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
7-1/2"
Product Highlight: Shape
Round
Product Highlight: Color
White

Description

–
Non-Metallic rainbox for fans and fixtures exposed to the elements. Oversized medallion accommodates canopies up to 7" in diameter. 21.0 cu. in. Color White.

Comes with:
  • (1) RAINBOX
  • (1) Medallion
  • (2) 3/4" to 1/2" NPT Reducing Bushings
  • (4) 3/4" Plugs
  • (2) #8 x 1-1/4" Long Screws
  • (2) #12 x 4" Long Screws

Specs

–
Shape:

Round

Color:

White

Product Type:

Electrical Box'

Material:

Plastic

Size:

7-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy