Apply to be a TradeMaster!
Main product image of 23.0 Cubic Inch Ceiling Fan and Fixture Mount, Steel Adjustable Bracket w/ Plastic Box for Between Joists in New Construction
Magnifying glass
Hover image to zoom

23.0 Cubic Inch Ceiling Fan and Fixture Mount, Steel Adjustable Bracket w/ Plastic Box for Between Joists in New Construction

Brand:
Arlington
SKU:
FBR423
Rating:
(0)
Q&A:
(0)
23.0 Cubic Inch Ceiling Fan and Fixture Mount, Steel Adjustable Bracket w/ Plastic Box for Between Joists in New Construction
Magnifying glass
Hover image to zoom
$19.39 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic, Steel
Product Highlight: Color
Black
Product Highlight: Shape
Straight

Description

–
Arlington’s low cost, economical steel fan/fixture bracket with plastic box delivers super-secure, versatile on-center mounting. Its steel bracket is fully adjustable to fit between joists spaced 16" to 24". The box is set for on-center mounting but the 23.0 cubic inch plastic box is positionable anywhere along bracket so you can place the fan or fixture where you want it on the ceiling. The FBR423 fan/fixture box delivers flush installation on ceilings up to 1-1/4" thick. The bracket ends are pre-set for a 1/2" ceiling. For other ceiling depths, simply bend the bracket ends along the appropriate score line engraved on the product.

Features & Benefits:
  • UL rating: @ 24” on center: 70 lb fan, 90 lb. fixture, @ 16” on center: 70 lb fan; 150 lb fixture CSA rating: 50 lb fan or fixture
  • Fan/fixture installation screws ship captive
  • Bracket ends adjust for flush installation on ceilings up to 1-1/4” thick
  • 23.0 cubic inch non-metallic box
  • 2 hour fire rating
  • Includes: Installed NM cable connector, mud cover, multiple KOs, four installation screws parked in place (ready for installer), and two screws for fan/ fixture bracket installation (screwed in place until removed by installer)

Specs

–
Material:

Plastic

Steel

Color:

Black

Shape:

Straight

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy