Apply to be a TradeMaster!
Main product image of Steel Fan And Fixture Box w/ Adjustable Mounting Bracket
Magnifying glass
Hover image to zoom

Steel Fan And Fixture Box w/ Adjustable Mounting Bracket

Brand:
Arlington
SKU:
FBRS415
Rating:
(1)
Q&A:
(0)
Steel Fan And Fixture Box w/ Adjustable Mounting Bracket
Magnifying glass
Hover image to zoom
$33.58 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Color
Silver

Description

–
Arlington’s plated steel box, with adjustable bracket, mounts fans/fixtures easily and securely between joists spaced 16 inches to 24 inches on center.

Designed for flush installation on ceilings up to 1-1/4" thick, FBRS415 ships ready to install on a 1/2" ceiling. For other ceiling thicknesses simply bend the bracket along the pre-scored line for 3/4", 1" or 1-1/4" ceiling depth.

The innovative, heavy-duty alternative to bar hanger brackets that eliminates the fan wobble you can get with lighter products

Product Features
  • No loose parts to misplace
  • Heavy-duty plated steel construction eliminates fan wobble
  • Versatile 16” to 24” on-center positioning
  • Bracket preset for 1/2” ceiling thicknesses
  • Works on ceilings up to 1-1/4” thick—fully adjustable! For ceiling material greater than 5/8”, convenient indicator marks allow you to bend the bracket at the scoreline matching your ceiling depth for a flush ceiling installation.
  • Locator tabs included for installation ease
  • Fan/fixture installation screws are parked…ready for easy fan/fixture bracket installation!
  • UL rated: 70 lb fan/90 lb fixture at 24” o.c. and 70 lb fan/150 lb fixture at 16” o.c.; CSA rated: 50 lb fan/fixture
  • Includes: Box/bracket, screws to adjust box position, installed NM cable connector & mud cover, four installation screws parked-in-place (ready for installer), and two screws for fan/fixture bracket installation (screwed in place until removed by installer).

Specifications
  • Color: Silver
  • Material(s): Plated Steel
  • Cubic Inches: 15.6
  • Style: For up to 1-1/4" Ceiling Thickness
  • Trade Size: 15.6 cu. in.

Specs

–
Material:

Galvanized Steel

Color:

Silver

Includes:

Mounting Bracket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Absolutely the best heavy duty fan box available.

Fan will not wobble like other fan boxes.
Derek
Los angeles
9 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy