Apply to be a TradeMaster!
Main product image of Fan/Fixture Box with Adjustable Bracket (Ceiling Mount)
Magnifying glass
Hover image to zoom

Fan/Fixture Box with Adjustable Bracket (Ceiling Mount)

Brand:
Arlington
SKU:
FBRS4200R
Rating:
(2)
Q&A:
(0)
Fan/Fixture Box with Adjustable Bracket (Ceiling Mount)
Magnifying glass
Hover image to zoom
$35.63 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plated Steel
Product Highlight: Color
Silver

Description

–
Heavy-duty, plated steel fan/fixture box with fully adjustable mounting bracket for retrofit installations. Adjusts from 16” to 24” o.c. spacing.

Features & Benefits:
  • No parts to lose—installation and adjustment screws ship parked in place
  • Installs quickly and securely between joists or rafters 16” to 24” o.c.
  • Fan/fixture installation screws are parked…ready for easy fan/fixture bracket installation!
  • UL rated: 70 lb fan/90 lb fixture at 24” o.c. and 70 lb fan/150 lb fixture at 16” o.c.;CSA rated: 50 lb fan/fixture

Specs

–
Material:

Plated Steel

Color:

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

A remodel box I like!

I've used several different remodel boxes but this is my favorite. It has an adequate number of 1/2 KO's and well made. Plus I prefer the deeper boxes since I generally install a ceiling box along with multiple cans and like the ceiling box as my junction. Plus, I've had several inspectors insist on deep boxes.
RickV
Lake Zurich, UL
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Old Work Ceiling Box I've ever Installed.

I Have installed Many Old work fan rated ceiling boxes. I Really never bought in to the adjustable force fit Hangers and would generally get into the attic and install new construction boxes. However, I started to use and trust old work ones and they are stout. But these have the best attaching brackets, and the overall quality Is hard to beat. Maybe a few more $'s but worth it to me. Plus more Inspectors are insisting on deep boxes. Especially If you need more than a couple of KO's. Ive used the Raco's but they only have 2 KO's. Difficult if Im using this for my junction ( I.e. cans).
RickV
Lake Zurich, IL
7 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy