Apply to be a TradeMaster!
Main product image of Steel Fan & Fixture Box Kit for Suspended Ceilings
Magnifying glass
Hover image to zoom

Steel Fan & Fixture Box Kit for Suspended Ceilings

Brand:
Arlington
SKU:
FBRS420SC
Rating:
(0)
Q&A:
(0)
Steel Fan & Fixture Box Kit for Suspended Ceilings
Magnifying glass
Hover image to zoom
$58.66 each
In Stock
In Stock
Get 5 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plated Steel
Product Highlight: Color
Silver

Description

–
Plated steel fan/fixture box with adjustable mounting bar. For mounting a fan or fixture on a suspended ceiling grid. FS420SCL and FS427SCL for fixtures only.

Features & Benefits:
  • Installs quickly and securely, saves 30 minutes of installation time
  • Ships fully assembled
  • Comes preset for a 24” grid
  • No parts to lose—installation and adjustment screws ship parked in place
  • FBRS420SC features breakable, mounting clips to lower box position for ceiling tiles that extend below the grid
  • FBRS420SC has parked fan/fixture installation screws—ready for easy fan/fixture bracket installation!
  • FBRS420SC is UL rated: 70 lb fan, 70 lb fixture; CSA rated: 50 lb fan/fixture
  • FS420SCL is UL and CSA rated: 50 lb fixture
  • FS427SCL is UL and CSA rated: 50 lb fixture
  • Listed for use in environmental air handling spaces per 2014 NEC code requirements 300.22(c)

Specs

–
Material:

Plated Steel

Color:

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy