Apply to be a TradeMaster!
Main product image of 2-3/8" Steel One Box For Retrofit or New Construction
Magnifying glass
Hover image to zoom
2-3/8" Steel One Box For Retrofit or New Construction
Magnifying glass
Hover image to zoom
$16.38 each
BOX UP & SAVE 4%
$156.90 box of 10
$15.69 each
In Stock
In Stock
Get 19 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Color
Silver
Product Highlight: Size
2-3/8"
Product Highlight: Shape
Octagon

Description

–
Steel ONE BOX™ (FBS1423) side-mounts to a joist for a super secure, fan-rated installation one with no wobble.

Product Featues
  • Fast, easy installation.
  • Tabs for 1/2” positioning
  • Installation screws ship captive
  • Installed NM cable connector
  • Two # 10 thread holes, including screws for fan
  • Two # 8 thread holes, including screws for fixtures.
  • UL rated 70 lb fan/fixture; cUL rated 50 lb fan/fixture

Specifications
    Color: Silver
  • Material(s): Steel
  • Cubic Inches: 23.0
  • Style: 2-3/8" Box Depth/ Mounts on Side of Joist
  • Trade Size: 23.0 cu. in.

Specs

–
Material:

Galvanized Steel

Color:

Silver

Size:

2-3/8"

Application:

Old Work

New Work

Shape:

Octagon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great heavy duty box

I was hanging a large light fixture so I ordered this box it's just what I needed! Shipped quickly very happy with purchase!
Mitch
Washington
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This box works great.

The box installs very easy. It has lots of room.
Lee
Abita Springs,La.
1 years ago
Was this review helpful to you?

Great product

This fan-rated box is exceptionally useful when replacing a standard light box in older homes in the center of a bedroom.
Ken
NE Oklahoma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love Supply House

I've ordered from Supply House 3 times now for our new construction & I'll get it within 4 days at the absolute MAX. Not to mention they're normally cheaper on everything so far!
Bri
Elizabethtown, KY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Worked for my project.
LB
Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy