Apply to be a TradeMaster!
Main product image of 6 Cubic Inch Steel Pan Ceiling Fan & Fixture Mount for 1/2" or 5/8" Drywall
Magnifying glass
Hover image to zoom

6 Cubic Inch Steel Pan Ceiling Fan & Fixture Mount for 1/2" or 5/8" Drywall

Brand:
Arlington
SKU:
FBS405
Rating:
(0)
Q&A:
(0)
6 Cubic Inch Steel Pan Ceiling Fan & Fixture Mount for 1/2" or 5/8" Drywall
Magnifying glass
Hover image to zoom
$6.86 each
In Stock
In Stock
Get 25 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Silver

Description

–
Arlington Pan box is made of steel and has 1/2-Inch or 5/8-Inch of drywall. It is totally self-contained, no loose parts to misplace and has 6.0 cubic inches of capacity. It has combination of hex/Phillips head screws for easy installation with power screwdrivers. It features installed NM cable connector and has mud cover. It includes multiple KO and four installation screws parked-in-place. Box has two screws for fan/fixture bracket installation and measures 4.250 Inch Diameter x 0.570 Inch. It has protective plastic tips on the installation screws to added safety. Box is UL/CSA listed.

Product Features
  • 70lb fan, 200lb fixture rated.
  • For 1/2" and 5/8" drywall.
  • 6.0 cu.
  • Center screw is shipped-in-place
  • Protective plastic tips on the installation screws for added safety
  • Plated steel finish
  • Fan/fixture installation screws are parked…ready for easy fan/fixture bracket installation!
  • UL rated: 70 lb fan, 200 lb fixture; CSA rated: 50 lb fan/fixture

Specs

–
Material:

Plastic

Color:

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy