Apply to be a TradeMaster!
Main product image of 1-1/2" Steel Octagon Ceiling Box
Magnifying glass
Hover image to zoom

1-1/2" Steel Octagon Ceiling Box

Brand:
Arlington
SKU:
FBS415
Rating:
(0)
Q&A:
(0)
1-1/2" Steel Octagon Ceiling Box
Magnifying glass
Hover image to zoom
$10.16 each
In Stock
In Stock
Get 7 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Color
Silver
Product Highlight: Size
1-1/2"

Description

–
Steel octagonal fan and fixture mounting box. 70lb fan rated, 200lb fixture rated. 1-1/2" box depth. 14.6 cu. in.

Includes
  • (1) NM Cable Connector
  • (1) Mud Cover
  • (1) Box
  • (4) #12-14 x 1-1/4" Long Screws
  • (2) #10-32 x 7/8" Long Screws
Product Features
  • Weight: 0.640 lbs/each
  • Height: 3.572"
  • Width: 4.250"
  • Color: Silver
  • Material(s): Steel
  • Cubic Inches: 14.6
  • Style: 1-1/2" Box Depth / Mounts Under Joist
  • Trade Size: 14.6 cu. in.

Specs

–
Material:

Galvanized Steel

Color:

Silver

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy