Apply to be a TradeMaster!
Main product image of 1-1/2" Steel Octagon Ceiling Box w/ Bracket
Magnifying glass
Hover image to zoom

1-1/2" Steel Octagon Ceiling Box w/ Bracket

Brand:
Arlington
SKU:
FBS415S
Rating:
(0)
Q&A:
(0)
1-1/2" Steel Octagon Ceiling Box w/ Bracket
Magnifying glass
Hover image to zoom
$14.31 each
BOX UP & SAVE 7%
$333.50 box of 25
$13.34 each
In Stock
In Stock
Get 33 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Color
Silver
Product Highlight: Size
2-3/8"

Description

–
Ceiling fan/fixture boxes mount directly to a joist for a super-secure installation. Two styles. Ships ready-to-install. For new work only

Product Features
  • No loose parts to misplace, totally self-contained!
  • Combination hex/Phillips head screws for easy installation with power screwdrivers.
  • FBS415S/FBS420S are UL rated: 70 lb fan/fixture; CSA rated: 50 lb fan/fixture

Specifications
  • Color: Silver
  • Material(s): Steel
  • Cubic Inches: 14.6
  • Style: 1-1/2" Box Depth / Mounts on Side of Joist
  • Trade Size: 14.6 cu. in.

Specs

–
Material:

Galvanized Steel

Color:

Silver

Size:

2-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy