Apply to be a TradeMaster!
Main product image of Fan & Fixture Mounting Box, Cathedral Ceiling Mount, 80° Slope w/ Adjustable Brackets
Magnifying glass
Hover image to zoom

Fan & Fixture Mounting Box, Cathedral Ceiling Mount, 80° Slope w/ Adjustable Brackets

Brand:
Arlington
SKU:
FBX900
Rating:
(1)
Q&A:
(0)
Fan & Fixture Mounting Box, Cathedral Ceiling Mount, 80° Slope w/ Adjustable Brackets
Magnifying glass
Hover image to zoom
$131.12 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Arlington Cathedral ceiling fan/fixture mounting box has screw mounting and has diameter of 4 inches. It has round shape and has adjustable hanger for joist mid span centering. It has textured and paintable surface. Box has 14.5 cubic inches of capacity and has mounting hardware of 90-deg orientation on bar hanger. It features expandable brackets with mounting screws and screws are used to adjust box position. It measures 16.000 - 24 Inch x 2.658 Inch x 4 Inch. Box has installed NM94 cable connector and two parked-in-place fan/fixture bracket installation screws. It fits to cathedral ceiling and mounting box with built-in electrical box. Box is UL/CSA listed.

Product Details:
  • Size: 16.000 - 24 Inch Width x 2.658 Inch Depth x 4 Inch Height
  • Allows fans/fixtures to be perfectly centered within room
  • Large 8 Inch square mounting surface handles newer fans with larger canopies
  • No loose parts to misplace - totally self-contained
  • Installs quickly and securely
  • Includes a template to level and position brackets between rafters
  • Paintable, textured finish
  • Fan/fixture installation screws are parked ready for easy fan/fixture bracket installation

Specs

–
Material:

Plastic

Color:

White

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Perfect for high vaulted ceilings

Used 2 of these to mount a light and a fan on a 17' vaulted ceiling. Made it much easier, and they look great finished out with drywall around them. Very sturdy, and very high quality.
Bill
Missouri
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy