Apply to be a TradeMaster!
Main product image of Single-Gang Plastic Box Plate for Converting Boxes to Single-Gang (Black)
Magnifying glass
Hover image to zoom

Single-Gang Plastic Box Plate for Converting Boxes to Single-Gang (Black)

Brand:
Arlington
SKU:
FE101
Rating:
(0)
Q&A:
(0)
Single-Gang Plastic Box Plate for Converting Boxes to Single-Gang (Black)
Magnifying glass
Hover image to zoom
$1.42 each
BOX UP & SAVE 4%
$13.60 box of 10
$1.36 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
Single-Gang Plastic Box Plate for Converting Boxes to Single-Gang (Black)

Product Features
  • Use a screwdriver to disassemble or separate the parts. Add or remove the center section(s), then snap the pieces back together...fast and easy!
  • Great-looking installation of multiple gang boxes.
  • Nail-on style for new construction or screw-on style for new or old construction.
  • For old work, mounting wings hold the box securely against the wall.

Specs

–
Number of Gangs:

1

Material:

Plastic

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy