Apply to be a TradeMaster!
Main product image of 4" Non-Metallic Cam-Light Box For Suspended Ceilings
Magnifying glass
Hover image to zoom

4" Non-Metallic Cam-Light Box For Suspended Ceilings

Brand:
Arlington
SKU:
FL430
Rating:
(0)
Q&A:
(0)
4" Non-Metallic Cam-Light Box For Suspended Ceilings
Magnifying glass
Hover image to zoom
$10.42 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
4"
Product Highlight: Color
White

Description

–
Arlington’s CAM-LIGHT Box offers a great way to install fixtures, smoke detectors and more, on a suspended ceiling, drywall ceiling or wall.

For power or low voltage, the plastic FL430 installs FAST with a 4" hole saw.

Product Features
  • Designed to install fixtures and more to a suspended ceiling panel—fast with a 4” hole saw
  • Rated up to 50 lbs on a suspended ceiling (or drywall ceiling) in combination with the drop wire for support
  • Rated up to 10 lbs on a drywall ceiling without drop wire (not for fixtures)
  • Rated up to 7 lbs on walls
  • Drop wire provides overhead support.
  • Mounting wings hold bracket securely against wall when screws are tightened
  • Box may be turned to any angle for proper in-line positioning of exit signs and direct lighting
  • White, non-metallic, paintable flange
  • Steel box version for use where metal raceways are required
  • Steel version installs with 4-1/2” hole saw
  • Boxes have 1/2” and 3/4” knockouts

Specifications
  • Color: White
  • Material(s): Plastic
  • Paintable: Yes
  • Cubic Inches: 27.0
  • Trade Size: 27.0 cu. in.
  • Knockout Size(s):1/2" and 3/4"

    Specs

    –
    Size:

    4"

    Material:

    Plastic

    Color:

    White

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy