Apply to be a TradeMaster!
Main product image of Round Cut-InBox, Brass Cover w/ Threaded Plugs
Magnifying glass
Hover image to zoom

Round Cut-InBox, Brass Cover w/ Threaded Plugs

Brand:
Arlington
SKU:
FLB3520MB
Rating:
(0)
Q&A:
(0)
Round Cut-InBox, Brass Cover w/ Threaded Plugs
Magnifying glass
Hover image to zoom
$70.13 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Shape
Round
Product Highlight: Color
Brass

Description

–
Note: Image may not be actual representation of item.

3.5” round, UL Listed non-metallic floor box for existing wood or concrete floor.

Features & Benefits:
  • Easy to install in existing wood or concrete floor
  • Hide mis-cut flooring, cover edges of cut carpet, and get a neater finish with an oversized ring or carpet ring to match your cover

Specs

–
Shape:

Round

Type:

In-Use

Color:

Brass

Number of Gangs:

1

Material:

Plastic

Cover Plate Material:

Brass

Application:

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy