Apply to be a TradeMaster!
Main product image of 1-Gang Round Carpet Ring for FLB3531TK and FLB3532TK Floor Box Kits (Nickel-Plated Brass)
Magnifying glass
Hover image to zoom

1-Gang Round Carpet Ring for FLB3531TK and FLB3532TK Floor Box Kits (Nickel-Plated Brass)

Brand:
Arlington
SKU:
FLB3530NL
Rating:
(0)
Q&A:
(0)
1-Gang Round Carpet Ring for FLB3531TK and FLB3532TK Floor Box Kits (Nickel-Plated Brass)
Magnifying glass
Hover image to zoom
$103.56 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Nickel Plated
Product Highlight: Shape
Round
Product Highlight: Color
Nickel

Description

–
Arlington Nickel-Plated Brass 1-Gang Round Carpet Ring for FLB3531TK & FLB3532TK Floor Box Kits

Includes
  • Round 4" diameter metal cover with flip lid(s)
  • Gaskets
  • UL Listed 15 amp TR receptacle

Specs

–
Product Type:

Ring

Shape:

Round

Material:

Brass

Color:

Nickel

Finish:

Nickel Plated

Application:

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy