Apply to be a TradeMaster!
Main product image of DROPIN 1-Gang Round Non-Metallic Floor Box Kit for Installed Floors (Caramel)
Magnifying glass
Hover image to zoom

DROPIN 1-Gang Round Non-Metallic Floor Box Kit for Installed Floors (Caramel)

Brand:
Arlington
SKU:
FLB4360CA
Rating:
(0)
Q&A:
(0)
DROPIN 1-Gang Round Non-Metallic Floor Box Kit for Installed Floors (Caramel)
Magnifying glass
Hover image to zoom
$33.96 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Shape
Round
Product Highlight: Color
Caramel

Description

–
Arlington’s DROPIN floor box kits offer installers the low cost, convenient way to install a receptacle flush with the floor wherever it is needed. This new series of floor box kits can be quickly installed with a single hole saw and are designed for flush-to-floor, neat installations - the cover sits just 1/8" off the floor.

Product Components:
  • (1) NM95 Cable Connector
  • (1) NM94 Cable Connector
  • (1) Mounting Bracket
  • (1) Gasket support plate
  • (1) Gasket
  • (1) Cover
  • (1) Carpet Ring
  • (1) Box
  • (1) 15A Tamper-Resistant Duplex Receptacle
  • (3) #8 x 1/2" Long Screws
  • (1) #6 x 1/2" Long Screw

Specs

–
Product Type:

Floor Box

Shape:

Round

Number of Gangs:

1

Material:

Plastic

Color:

Caramel

Application:

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy