Apply to be a TradeMaster!
Main product image of DROPIN 1-Gang Round Floor Box Kit for Installed Floors w/ 2 Flip Lids (Nickel-Plated Brass)
Magnifying glass
Hover image to zoom

DROPIN 1-Gang Round Floor Box Kit for Installed Floors w/ 2 Flip Lids (Nickel-Plated Brass)

Brand:
Arlington
SKU:
FLB4364NL
Rating:
(0)
Q&A:
(0)
DROPIN 1-Gang Round Floor Box Kit for Installed Floors w/ 2 Flip Lids (Nickel-Plated Brass)
Magnifying glass
Hover image to zoom
$202.91 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Finish
Nickel Plated
Product Highlight: Shape
Round

Description

–
DROPIN floor box kit with low profile steel bracket and nickel cover with flip lid.

Product Components:
  • (1) NM95 Cable Connector
  • (1) NM94 Cable Connector
  • (1) Mounting Bracket
  • (1) Gasket support plate
  • (1) Gasket
  • (1) Cover
  • (1) Box
  • (1) 15A Tamper-Resistant Duplex Receptacle
  • (3) #8 x 1/2" Long Screws
  • (1) #6 x 1/2" Long Screw
Specifications
  • Weight: 1.245 lbs/each
  • Height: 4.650"
  • Width 4.650"
  • Color: Nickel
  • Material(s): Nickel

Specs

–
Product Type:

Floor Box

Shape:

Round

Number of Gangs:

1

Material:

Plastic

Finish:

Nickel Plated

Application:

Old Work

Cover Plate Material:

Brass

Includes:

Screws

Gasket

Mounting Bracket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy