Apply to be a TradeMaster!
Main product image of 2-Gang Floor Box Kit w/ Four Threaded Plugs (Nickel-Plated Brass)
Magnifying glass
Hover image to zoom

2-Gang Floor Box Kit w/ Four Threaded Plugs (Nickel-Plated Brass)

Brand:
Arlington
SKU:
FLB5541NL
Rating:
(0)
Q&A:
(0)
2-Gang Floor Box Kit w/ Four Threaded Plugs (Nickel-Plated Brass)
Magnifying glass
Hover image to zoom
$109.90 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Nickel Plated
Product Highlight: Shape
Rectangle

Description

–
Arlington’s cost-effective floor box kits offer installers the low cost, convenient way to install a receptacle flush with the floor wherever it is needed. This new series of floor box kits are designed for installation convenience in new and existing floors. Available with a steel box and a nickel-plated brass cover to prevent water intrusion, the cover comes with four threaded plugs to protect the receptacle when it's not in use.



Product Components:
  • (1) 2-Gang Steel Electrical Box
  • (1) 2-Gang Metal Cover Plate
  • (4) Threaded Plugs
  • (2) 15A UL Listed Duplex Receptacles
  • (2) Gaskets
  • (2) Gasket Support Plates
  • (1) #6-32 x 1/2" LG. Screw
  • (1) #6-32 x 1-3/16" LG. Screw

Specs

–
Product Type:

Floor Box

Shape:

Rectangle

Number of Gangs:

2

Material:

Steel

Finish:

Nickel Plated

Application:

New Work

Old Work

Cover Plate Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy