Apply to be a TradeMaster!
Main product image of 2-Gang Floor Box Kit w/ 2 110V Receptacles, Steel Box & Round Metal Cover (Brass)
Magnifying glass
Hover image to zoom

2-Gang Floor Box Kit w/ 2 110V Receptacles, Steel Box & Round Metal Cover (Brass)

Brand:
Arlington
SKU:
FLB6240MB
Rating:
(0)
Q&A:
(0)
2-Gang Floor Box Kit w/ 2 110V Receptacles, Steel Box & Round Metal Cover (Brass)
Magnifying glass
Hover image to zoom
$152.70 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Shape
Square
Product Highlight: Color
Brass

Description

–
2-Gang Floor Box Kit w/ 2 110V Receptacles, Steel Box & Round Metal Cover (Brass)

A combination floor box kit with installed low voltage divider. Includes four flip lids and gasket, One duplex receptacle and one low voltage duplex plate. Round Brass Cover.

Product Components
  • (2) Tamper-Resistant Duplex Receptacles
  • (1) Mounting plate
  • (2) Gaskets
  • (2) Gasket support plates
  • (1) Cover
  • (1) 2-gang steel box

Specs

–
Product Type:

Floor Box

Type:

Duplex Receptacle

Shape:

Square

Number of Gangs:

2

Application:

Old Work

New Work

Material:

Steel

Color:

Brass

Cover Plate Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy