Apply to be a TradeMaster!
Main product image of 2-Gang Floor Box Kit w/ 1 Low-Voltage & 1 110V Receptacle, Steel Box & Round Metal Cover w/ Flip Lids (Brass)
Magnifying glass
Hover image to zoom

2-Gang Floor Box Kit w/ 1 Low-Voltage & 1 110V Receptacle, Steel Box & Round Metal Cover w/ Flip Lids (Brass)

Brand:
Arlington
SKU:
FLB6242MB
Rating:
(0)
Q&A:
(0)
2-Gang Floor Box Kit w/ 1 Low-Voltage & 1 110V Receptacle, Steel Box & Round Metal Cover w/ Flip Lids (Brass)
Magnifying glass
Hover image to zoom
$155.24 each
Backorder
Backorder
Get it Mon, Oct 26 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Brass
Product Highlight: Shape
Square
Product Highlight: Color
Brass

Description

–
2-Gang Floor Box Kit w/ 1 Low-Voltage & 1 110V Receptacle, Steel Box & Round Metal Cover w/ Flip Lids (Brass)

A combination floor box kit with installed low voltage divider. Includes four flip lids and gasket, One low voltage device and one 110v receptacle. Round Brass Cover.

Product Components
  • (1) Tamper-Resistant Duplex Receptacle
  • (1) Low-voltage insert
  • (2) Gaskets
  • (1) Gasket support plate
  • (1) Cover
  • (1) 2-gang steel combo box with installed low-voltage divider
  • (1) #6-32 x 1/2" Long Screw
  • (4) #6-32 x 1-3/16" Long Screws

Specs

–
Product Type:

Floor Box

Type:

Duplex Receptacle

Shape:

Square

Number of Gangs:

2

Application:

New Work

Old Work

Material:

Steel

Color:

Brass

Finish:

Brass

Cover Plate Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy