Apply to be a TradeMaster!
Main product image of Adjustable Non-Metallic Floor Box for New Floors with Flip Lids (Almond)
Magnifying glass
Hover image to zoom

Adjustable Non-Metallic Floor Box for New Floors with Flip Lids (Almond)

Brand:
Arlington
SKU:
FLBAF101LA
Rating:
(0)
Q&A:
(0)
Adjustable Non-Metallic Floor Box for New Floors with Flip Lids (Almond)
Magnifying glass
Hover image to zoom
$23.07 each
BOX UP & SAVE 5%
$87.68 box of 4
$21.92 each
In Stock
In Stock
Get 4 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Shape
Rectangle
Product Highlight: Color
Almond

Description

–

Low cost, clean, and neat adjustable floor boxes that fit most floor heights up to 2".


Features & Benefits:

  • Non-metallic boxes with gasketed box covers in white, black, brown, light almond, caramel
  • Cover gasket prevents water intrusion
  • Threaded plugs or "flip lid" protect receptacle when not in use
  • Low cost solution

Specs

–
Product Type:

Floor Box

Shape:

Rectangle

Material:

Plastic

Color:

Almond

Number of Gangs:

1

Application:

New Work

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy