Apply to be a TradeMaster!
Main product image of 1-Gang Round Non-Metallic Adjustable Floor Box w/ Single Flip Lid (Black)
Magnifying glass
Hover image to zoom

1-Gang Round Non-Metallic Adjustable Floor Box w/ Single Flip Lid (Black)

Brand:
Arlington
SKU:
FLBAFR101BL
Rating:
(0)
Q&A:
(0)
1-Gang Round Non-Metallic Adjustable Floor Box w/ Single Flip Lid (Black)
Magnifying glass
Hover image to zoom
$31.02 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Shape
Round
Product Highlight: Color
Black

Description

–
1-Gang Round Non-Metallic Adjustable Floor Box w/ Single Flip Lid (Black)

Product Overview:
Non Metallic adjustable floor box. Black with flip lid. Includes tamper resistant duplex receptacle, cover plate with gasket and Arlington NM94 connector and Arlington NM900 knockout plug.

Product Components
  • (1) Tamper-Resistant Duplex Receptacle
  • (1) NM94 Cable Connector
  • (1) NM900 Snap-In Blank
  • (1) Metal Clip
  • (1) Cover
  • (1) Adjustment Screw Cap
  • (1) Adjustable Floor Box
  • (2) #6-32 x 1" Long Screws
  • (4) #6 Drywall Screws

Specs

–
Product Type:

Floor Box

Type:

Duplex Receptacle

Adjustable

Shape:

Round

Number of Gangs:

1

Application:

New Work

Old Work

Material:

Plastic

Color:

Black

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy