Apply to be a TradeMaster!
Main product image of Trim Kit w/ 2 Threaded Plugs for New Concrete Floor Boxes (Black)
Magnifying glass
Hover image to zoom

Trim Kit w/ 2 Threaded Plugs for New Concrete Floor Boxes (Black)

Brand:
Arlington
SKU:
FLBC101BLTK
Rating:
(0)
Q&A:
(0)
Trim Kit w/ 2 Threaded Plugs for New Concrete Floor Boxes (Black)
Magnifying glass
Hover image to zoom
$22.91 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Shape
Rectangle
Product Highlight: Color
Black

Description

–
Includes
  • (2) Threaded Plugs
  • (1) Tamper-Resistant Duplex Receptacle
  • (1) Mounting bracket with gasket
  • (1) Cover plate with gasket
  • (1) Back Plate
  • (1) 3/4" Spacer Set
  • (1) 1/8" Spacer Set
  • (1) 1/4" Spacer Set
  • (1) 1/2" Spacer Set
  • (4) #8 x 5/8" Long Sheet Metal Screws
  • (4) #8 x 1-1/4" Long Sheet Metal Screws
  • (5) #6-32 x 1/2" Long Screws
Features:
  • Weight: 0.776 lbs/each
  • Height: 6.500"
  • Width: 4.125"
  • Color: Black (Cover)
  • Material(s): Plastic
  • Style: Concrete rough-in floor box trim kit with threaded plugs
  • Trade Size: 1-Gang
  • Usage: For new concrete

Specs

–
Product Type:

Floor Box

Shape:

Rectangle

Material:

Plastic

Color:

Black

Number of Gangs:

1

Application:

New Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy