Apply to be a TradeMaster!
Main product image of Non-Metallic Floor Box w/ 2 Threaded Plugs for New Concrete Pours (Nickel-Plated Brass)
Magnifying glass
Hover image to zoom

Non-Metallic Floor Box w/ 2 Threaded Plugs for New Concrete Pours (Nickel-Plated Brass)

Brand:
Arlington
SKU:
FLBC101NL
Rating:
(0)
Q&A:
(0)
Non-Metallic Floor Box w/ 2 Threaded Plugs for New Concrete Pours (Nickel-Plated Brass)
Magnifying glass
Hover image to zoom
$146.58 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Nickel

Description

–
Non-Metallic Floor Box w/ 2 Threaded Plugs for New Concrete Pours (Nickel-Plated Brass)

Specs

–
Product Type:

Floor Box

Material:

Plastic

Number of Gangs:

1

Application:

New Work

Color:

Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy