Apply to be a TradeMaster!
Main product image of 4-1/2" Round Non-Metallic Floor Box w/ Six Conduit Hubs for New Concrete Pours (Gray)
Magnifying glass
Hover image to zoom

4-1/2" Round Non-Metallic Floor Box w/ Six Conduit Hubs for New Concrete Pours (Gray)

Brand:
Arlington
SKU:
FLBC4502
Rating:
(1)
Q&A:
(0)
4-1/2" Round Non-Metallic Floor Box w/ Six Conduit Hubs for New Concrete Pours (Gray)
Magnifying glass
Hover image to zoom
$14.04 each
BOX UP & SAVE 3%
$68.10 box of 5
$13.62 each
In Stock
In Stock
Get 58 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Shape
Round
Product Highlight: Color
Gray

Description

–
The new FLBC4502 floor box for new concrete is made of heavy-duty plastic and has six conduit hubs.

Product Components
  • (1) Pour Cap
  • (1) Low Voltage Divider
  • (1) Concrete Can
  • (4) 3/4" Plugs
  • (2) 1" Plugs

Specs

–
Product Type:

Floor Box

Shape:

Round

Application:

New Work

Material:

Plastic

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Floor cans

Perfect as designed
Donn
Blanco, TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy