Apply to be a TradeMaster!
Main product image of 5-1/2" Round Non-Metallic Floor Box w/ Six Conduit Hubs & Four Plugs (Gray)
Magnifying glass
Hover image to zoom

5-1/2" Round Non-Metallic Floor Box w/ Six Conduit Hubs & Four Plugs (Gray)

Brand:
Arlington
SKU:
FLBC5500
Rating:
(0)
Q&A:
(0)
5-1/2" Round Non-Metallic Floor Box w/ Six Conduit Hubs & Four Plugs (Gray)
Magnifying glass
Hover image to zoom
$45.57 each
In Stock
In Stock
Get 4 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
5-1/2"
Product Highlight: Color
Gray
Product Highlight: Shape
Round

Description

–
Heavy-duty plastic. 5.5 inch non-metallic concrete floor box with six conduit hubs, four plugs, and multiple slots for positioning two low voltage dividers in the box.

Comes with:
  • (1) Pour Cap
  • (1) Concrete Can
  • (4) 3/4" Plugs
  • (2) 1" Plugs

Specs

–
Product Type:

Floor Box

Color:

Gray

Shape:

Round

Size:

5-1/2"

Material:

Plastic

Application:

New Work

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy