Apply to be a TradeMaster!
Main product image of Non-Metallic Floor Box for Installed Floors (Black)
Magnifying glass
Hover image to zoom

Non-Metallic Floor Box for Installed Floors (Black)

Brand:
Arlington
SKU:
FLBR101BL
Rating:
(0)
Q&A:
(0)
Non-Metallic Floor Box for Installed Floors (Black)
Magnifying glass
Hover image to zoom
$18.32 each
BOX UP & SAVE 5%
$69.64 box of 4
$17.41 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Shape
Rectangle
Product Highlight: Color
Black

Description

–
Note: Image may not be actual representation of item.

UL Listed, low cost way to put a receptacle in an existing floor. Oversized rectangular cover - with threaded plugs or flip lids - hides miscut flooring.

Features & Benefits:
  • Low-cost non-metallic boxes with gasketed box covers in four decorator colors
  • Cover gasket prevents water intrusion
  • Threaded plugs or flip lids protect receptacle when not in use
  • Oversized covers hide miscut flooring

Specs

–
Product Type:

Floor Box

Shape:

Rectangle

Material:

Plastic

Color:

Black

Number of Gangs:

1

Application:

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy