Apply to be a TradeMaster!
Main product image of Non-Metallic Floor Box Kit for Installed Floors, Rectangular w/ 2 Threaded Plugs (Brown)
Magnifying glass
Hover image to zoom

Non-Metallic Floor Box Kit for Installed Floors, Rectangular w/ 2 Threaded Plugs (Brown)

Brand:
Arlington
SKU:
FLBR101BR
Rating:
(0)
Q&A:
(0)
Non-Metallic Floor Box Kit for Installed Floors, Rectangular w/ 2 Threaded Plugs (Brown)
Magnifying glass
Hover image to zoom
$20.13 each
BOX UP & SAVE 5%
$76.48 box of 4
$19.12 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Shape
Rectangle
Product Highlight: Color
Brown

Description

–
UL Listed, low cost way to put a receptacle in an existing floor. Oversized rectangular cover - with threaded plugs - hides miscut flooring.

Features & Benefits:
  • Low-cost non-metallic boxes with gasketed box covers in four decorator colors
  • Cover gasket prevents water intrusion
  • Threaded plugs protect receptacle when not in use
  • Oversized covers hide miscut flooring

Specs

–
Shape:

Rectangle

Material:

Plastic

Color:

Brown

Number of Gangs:

1

Application:

Old Work

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy