Apply to be a TradeMaster!
Main product image of Non-Metallic Floor Box w/ Metallic Cover for Existing Floors (Brass)
Magnifying glass
Hover image to zoom

Non-Metallic Floor Box w/ Metallic Cover for Existing Floors (Brass)

Brand:
Arlington
SKU:
FLBR101MB
Rating:
(0)
Q&A:
(0)
Non-Metallic Floor Box w/ Metallic Cover for Existing Floors (Brass)
Magnifying glass
Hover image to zoom
$99.63 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Shape
Rectangle
Product Highlight: Color
Brass

Description

–
Non-Metallic Floor Box w/ Metallic Cover for Existing Floors (Brass)

Product Overview
UL Listed, rectangular gasketed, metallic brass cover with threaded plugs.

Features & Benefits:
  • Cover gasket prevents water intrusion.
  • Threaded plugs protect receptacle when not in use.

Product Components
  • (2) Threaded Plugs
  • (1) Tamper-Resistant Duplex Receptacle
  • (1) NM94 Cable Connector
  • (1) Cover
  • (1) Box
  • (1) Back Plate
  • (5) #6-32 x 1/2" Long Screws

Specs

–
Product Type:

Floor Box

Application:

Old Work

Number of Gangs:

1

Shape:

Rectangle

Material:

Plastic

Cover Plate Material:

Metal

Color:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy