Apply to be a TradeMaster!
Main product image of InBox Floor Box Kit w/ Recessed Wiring Device & Two Low Voltage Openings for Existing Floors (Brown)
Magnifying glass
Hover image to zoom

InBox Floor Box Kit w/ Recessed Wiring Device & Two Low Voltage Openings for Existing Floors (Brown)

Brand:
Arlington
SKU:
FLBR5420BR
Rating:
(1)
Q&A:
(0)
InBox Floor Box Kit w/ Recessed Wiring Device & Two Low Voltage Openings for Existing Floors (Brown)
Magnifying glass
Hover image to zoom
$88.57 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Finish
Powder Coated
Product Highlight: Shape
Round
Product Highlight: Color
Brown

Description

–
InBox Floor Box Kit w/ Recessed Wiring Device & Two Low Voltage Openings for Existing Floors (Brown)

Product Overview
Two low voltage openings with built-in divider, an ultra-thin stamped steel flange, and flush-to-the-floor in-use and blank covers. Has a brown powder-coated finish.

Product Features
  • Quick, easy installation with a 5” hole saw
  • Four wings attach the 24.5 cubic inch box securely to the floor
  • cULus Listed 20A tamper resistant decorator style receptacle

Product Components
  • (1) Slotted cover
  • (1) NM94 Cable Connector
  • (2) Low-voltage tie-off brackets
  • (2) Low-voltage keystone holder inserts
  • (2) Low-voltage blank inserts
  • (1) Box
  • (1) Blank cover with gasket
  • (1) 20A Tamper-Resistant Decorator-Style Duplex Receptacle
  • (3) #8 x 5/8" Long Screws
  • (2) #8 x 1/2" Long Sheet Metal Screws

Specs

–
Product Type:

Floor Box

Type:

In-Use

Application:

Old Work

Number of Gangs:

1

Shape:

Round

Material:

Plastic

Cover Plate Material:

Zinc

Color:

Brown

Finish:

Powder Coated

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

High quality, meticulously engineered

I wanted a recessed outlet box for our hearthroom and this was the perfect solution. As an engineer myself, I was very pleased with the quality and attention to detail this product provided. Very nice!
Bubba
Lake Mohawk, Ohio
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy