Apply to be a TradeMaster!
Main product image of InBox Floor Box Kit w/ Recessed Wiring Device for Existing Floors (Brass)
Magnifying glass
Hover image to zoom

InBox Floor Box Kit w/ Recessed Wiring Device for Existing Floors (Brass)

Brand:
Arlington
SKU:
FLBR5420MB
Rating:
(1)
Q&A:
(0)
InBox Floor Box Kit w/ Recessed Wiring Device for Existing Floors (Brass)
Magnifying glass
Hover image to zoom
$93.42 each
In Stock
In Stock
Get 10 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Finish
Brass
Product Highlight: Shape
Round
Product Highlight: Color
Brass

Description

–
InBox Floor Box Kit w/ Recessed Wiring Device for Existing Floors (Brass)

Product Overview
TWO low voltage openings with built-in divider, an ultra-thin stamped steel flange, and flush-to-the-floor in-use and blank covers. Has a brass plated finish.

Product Features
  • Quick, easy installation with a 5” hole saw
  • Four wings attach the 24.5 cubic inch box securely to the floor
  • cULus Listed 20A tamper resistant decorator style receptacle

Product Components
  • (1) Slotted cover
  • (1) NM94 Cable Connector
  • (2) Low-voltage tie-off brackets
  • (2) Low-voltage keystone holder inserts
  • (2) Low-voltage blank inserts
  • (1) Box
  • (1) Blank cover with gasket
  • (1) 20A Tamper-Resistant Decorator-Style Duplex Receptacle
  • (3) #8 x 5/8" Long Screws
  • (2) #8 x 1/2" Long Sheet Metal Screws

Specs

–
Product Type:

Floor Box

Type:

In-Use

Application:

Old Work

Number of Gangs:

1

Shape:

Round

Material:

Plastic

Cover Plate Material:

Zinc

Finish:

Brass

Color:

Brass

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quality Product and Shipped Quickly

We ordered two floor outlets for our Electrician to install. Very good quality and we receive them much sooner than expected.
Cdomi
Nashville, TN
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy