Apply to be a TradeMaster!
Main product image of Non-Metallic Floor Box for Installed Floors w/ Flip Lid (White)
Magnifying glass
Hover image to zoom

Non-Metallic Floor Box for Installed Floors w/ Flip Lid (White)

Brand:
Arlington
SKU:
FLBRF101W
Rating:
(2)
Q&A:
(0)
Non-Metallic Floor Box for Installed Floors w/ Flip Lid (White)
Magnifying glass
Hover image to zoom
$18.32 each
BOX UP & SAVE 5%
$69.64 box of 4
$17.41 each
In Stock
In Stock
Get 12 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Shape
Rectangle
Product Highlight: Color
White

Description

–
UL Listed, low cost way to put a receptacle in an existing floor. Oversized rectangular cover - with threaded plugs or flip lids - hides miscut flooring.

Features & Benefits:
  • Low-cost non-metallic boxes with gasketed box covers in four decorator colors
  • Cover gasket prevents water intrusion
  • Threaded plugs or flip lids protect receptacle when not in use
  • Oversized covers hide miscut flooring

Specs

–
Product Type:

Floor Box

Shape:

Rectangle

Material:

Plastic

Color:

White

Number of Gangs:

1

Application:

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Would buy from again for sure!

Great prices, communication, and quick shipping
Dave
Johnson City,TN
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Very easy to install. Looks great!
millicent
KY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy