Shop Resideo Sale
Main product image of 7-1/8" x 7-7/8" Non-Metallic Flange Box For 1/2" or 1-1/4" Flat and Stucco Surfaces
Magnifying glass
Hover image to zoom

7-1/8" x 7-7/8" Non-Metallic Flange Box For 1/2" or 1-1/4" Flat and Stucco Surfaces

Brand:
Arlington
SKU:
FR101F
Rating:
(1)
Q&A:
(0)
7-1/8" x 7-7/8" Non-Metallic Flange Box For 1/2" or 1-1/4" Flat and Stucco Surfaces
Magnifying glass
Hover image to zoom
$16.00 each
BOX UP & SAVE 5%
$152.10 box of 10
$15.21 each
In Stock
In Stock
Get 68 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate
Product Highlight: Color
Black

Description

–
Non Metallic flanged device box. For New construction. For 5/8 wall finish thickness can convert up to 7/8 wall finish thickness.

Extra wide flanges prevent water and air intrusion, no need for gaskets or caulking. Use for mounting coach lights on stucco and/or flat siding. For new construction.

Product Features
  • Large 20 cubic inch volume
  • Made of high strength polycarbonate
  • Up to a 10 lb fixture rating
  • Converts FAST for use on any cladding system up to 1-7/8”!
  • Wall mount one piece design for new installations
  • Easily converts for 5/8” finish thicknesses by removing back and reinstalling on the opposite side
  • Extra wide flanges help meet the International Energy Conservation Code by creating a protective barrier against air and water infiltration. No gaskets or caulking required.
  • Add extension ring for 7/8” thickness
  • Ships pre-assembled, ready for use with 1-3/8” finish or cladding thicknesses

Specifications
  • Size: 7.875" x 7.125"
  • Color: Black
  • Material(s): High Strength Polycarbonate
  • Application: Device Box
  • Load Rating: 10lbs (Fixture)
  • Siding Type: Flat or Stucco
  • Volume: 21.8in3 (1-3/8" Finish), 23.8in3 (1-5/8" Finish)

Specs

–
Material:

Polycarbonate

Color:

Black

Application:

New Work

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Great product

This exterior outlet box is excellent. I've used multiple different configurations and this one is by far the best because it has the option to make three different depths, I was able to easily convert it to the 7/8 to match my stucco finish. I will definitely be buying more of these in the future.
David
San Diego
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy