Apply to be a TradeMaster!
Main product image of 6-3/4" Non-Metallic Flange Box For 1/2" or 1-1/4" Flat and Stucco Surfaces
Magnifying glass
Hover image to zoom

6-3/4" Non-Metallic Flange Box For 1/2" or 1-1/4" Flat and Stucco Surfaces

Brand:
Arlington
SKU:
FR405F
Rating:
(0)
Q&A:
(0)
6-3/4" Non-Metallic Flange Box For 1/2" or 1-1/4" Flat and Stucco Surfaces
Magnifying glass
Hover image to zoom
$14.22 each
BOX UP & SAVE 5%
$135.10 box of 10
$13.51 each
In Stock
In Stock
Get 95 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate
Product Highlight: Color
Black

Description

–
Non Metallic flanged fixtured hand box. For New construction. For 5/8 wall finish thickness can convert up to 7/8 wall finish thickness.

Extra wide flanges prevent water and air intrusion, no need for gaskets or caulking. Use for mounting coach lights on stucco and/or flat siding. For new construction.

Product Features
  • Large 20 cubic inch volume
  • Made of high strength polycarbonate
  • Up to a 10 lb fixture rating
  • Converts FAST for use on any cladding system up to 1-7/8”!
  • Wall mount one piece design for new installations
  • Easily converts for 5/8” finish thicknesses by removing back and reinstalling on the opposite side
  • Extra wide flanges help meet the International Energy Conservation Code by creating a protective barrier against air and water infiltration. No gaskets or caulking required.
  • Add extension ring for 7/8” thickness
  • Ships pre-assembled, ready for use with 1-3/8” finish or cladding thicknesses

Specifications
  • Size: 6.750"
  • Color: Black
  • Material(s): High Strength Polycarbonate
  • Application: Pan Box
  • Load Rating: 10lbs (Fixture)
  • Siding Type: Flat or Stucco
  • Volume: 12.8in3 (1-3/8"), 7.3in3 (7/8"), 4.8in3 (5/8")

Specs

–
Material:

Polycarbonate

Color:

Black

Application:

New Work

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy