Apply to be a TradeMaster!
Main product image of 6-3/4" Non-Metallic Flange and Fixture Box For Flat and Stucco Surfaces
Magnifying glass
Hover image to zoom

6-3/4" Non-Metallic Flange and Fixture Box For Flat and Stucco Surfaces

Brand:
Arlington
SKU:
FR420F
Rating:
(0)
Q&A:
(1)
6-3/4" Non-Metallic Flange and Fixture Box For Flat and Stucco Surfaces
Magnifying glass
Hover image to zoom
$9.44 each
BOX UP & SAVE 5%
$89.60 box of 10
$8.96 each
In Stock
In Stock
Get 154 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate
Product Highlight: Size
6-3/4"
Product Highlight: Color
Black

Description

–
Designed for new construction, Arlington’s non-metallic FR series device and fixture boxes have interchangeable backs and extension rings that allow one box to work with almost any exterior wall finish thickness. Get everything you need – and more, without buying extra pieces separately.

Extra-wide flanges prevent water and air intrusion, no need for gaskets or caulking. Use for mounting coach lights on stucco and/or flat siding.

Product Features
  • Converts FAST for use on any cladding system up to 1-7/8”!
  • Ships pre-assembled, ready for use with 1-3/8” finish or cladding thicknesses
  • Easily converts for 5/8” finish thicknesses by removing back and reinstalling on the opposite side
  • Add extension ring for 7/8” thickness
  • Extra-wide flanges help meet the International Energy Conservation Code by creating a protective barrier against air and water infiltration. No gaskets or caulking required.
  • Large 20 cubic inch volume
  • Made of high strength polycarbonate
  • Wall mount—one-piece design for new installations
  • Up to a 10 lb fixture rating

Specifications
  • Size: 6-3/4"
  • Color: Black
  • Material(s): High Strength Polycarbonate
  • Application: Fixture Box
  • Load Rating: 10lbs (Fixture)
  • Siding Type: Flat or Stucco
  • Volume: 19.5in3 (1-3/8" Finish), 22.0in3 (1-5/8" Finish)

Specs

–
Material:

Polycarbonate

Color:

Black

Size:

6-3/4"

Application:

New Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the diameter of the ring on an Arlington FR420F box?

Asked by AC 1 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi AC! The ring diameter for SKU: FR420F would be 4". Here is a link to the line/dimensional drawing by Arlington: https://www.aifittings.com/media/line-drawings/FR420F.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy