Apply to be a TradeMaster!
Main product image of 3/4" Weatherproof Zinc Die Cast Box Holder
Magnifying glass
Hover image to zoom
3/4" Weatherproof Zinc Die Cast Box Holder
Magnifying glass
Hover image to zoom
$6.08 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
3/4"
Product Highlight: Color
Silver

Description

–
Weather proof box holder. Zinc die-cast. Includes 3/4" Threads, fits 1/2" rigid pipe.

Product Specification:
  • Construction: Die-Cast
  • Finish 2: Silver
  • GTIN: 00018997610751
  • Height: 1.1250
  • Height Unit: IN
  • Item Status: A
  • Knockouts: Yes
  • Length: 1.5500
  • Length UOM: IN
  • Material: Zinc
  • Mfr. #: FS75
  • Size: L(1.550) x W(1.125) x H(1.125)
  • Standard: UL and CSA
  • Type: Weatherproof Box Holder
  • UNSPSC: 39121321
  • Width: 1.1250
  • Width UOM: IN

Specs

–
Product Type:

Holder

Material:

Zinc

Color:

Silver

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy