Apply to be a TradeMaster!
Main product image of Weatherproof Flanged Outlet Switch Box
Magnifying glass
Hover image to zoom

Weatherproof Flanged Outlet Switch Box

Brand:
Arlington
SKU:
FS8091F
Rating:
(1)
Q&A:
(2)
Weatherproof Flanged Outlet Switch Box
Magnifying glass
Hover image to zoom
$12.45 each
In Stock
In Stock
Get 40 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Weatherproof device outlet box for installing on all types of siding. Installs before or after siding is up vertically or horizontally.

Specifications
  • Installs before or after siding is installed. Remove break away flanges for installation on previously sided structures.
  • For use with all single-gang devices, including GFCIs
  • Costs less with a one piece design
  • Can be installed vertically or horizontally
  • Textured paintable surface.
  • For all types of siding

Specs

–
Product Type:

Weather Proof Box

Number of Gangs:

1

Color:

White

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Outstanding!

Very versatile, easy to use, well made made product. Strong. All this is enhanced by the quality and fast service from The Supply House. Combined....a great experience.
JFC
Lockpotr, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this come in 2 gang?

Asked by EJ 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Ej, thanks for writing in. However, unfortunately no this only comes in 1 gang.

Was this review helpful to you?

Q: How deep is this box?

Asked by Dave 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Dave, thanks for writing in. This box is 2.107" deep.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy