Apply to be a TradeMaster!
Main product image of Weatherproof Outlet Switch Box for 1/2" Lap Siding
Magnifying glass
Hover image to zoom

Weatherproof Outlet Switch Box for 1/2" Lap Siding

Brand:
Arlington
SKU:
FS8141
Rating:
(3)
Q&A:
(1)
Weatherproof Outlet Switch Box for 1/2" Lap Siding
Magnifying glass
Hover image to zoom
$6.14 each
BOX UP & SAVE 4%
$147.25 box of 25
$5.89 each
In Stock
In Stock
Get 67 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White
Product Highlight: Mount
Vertical

Description

–
One-piece construction electrical box provides a clean, weatherproof, UL Listed installation. Deep design for GFCIs. Paintable, UV rated plastic for long outdoor life.

Features & Benefits:
  • Provides a solid, attractive, UL listed installation
  • Accommodates GFCI, switches, and outlets

Specs

–
Product Type:

Weather Proof Box

Number of Gangs:

1

Color:

White

Material:

Plastic

Mount:

Vertical

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Excellent service and quick shipping.

I use Arlington products frequently. I have their catalog. SupplyHouse shipped quick with superb packaging. Great price also !!
Vic
Catskills NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Game changer

This is well thought out time saver for outdoor recepticals.
Eman
Boston Ma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fit

Easy to install and looks great
Jay
Fl
3 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the FS 8141 for Dutch lap vinyl siding. The pictures online from several venders are incorrect. Thanx Gary.

Asked by Gary 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Gary. For Dutch lap siding, please see SKU: FS8171 - https://www.supplyhouse.com/Arlington-FS8171-Weatherproof-Flanged-Outlet-Switch-Box-for-Dutch-Lap-Siding

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy