Apply to be a TradeMaster!
Main product image of Weatherproof Outlet Switch Box for Flat Surfaces
Magnifying glass
Hover image to zoom

Weatherproof Outlet Switch Box for Flat Surfaces

Brand:
Arlington
SKU:
FS8161
Rating:
(2)
Q&A:
(0)
Weatherproof Outlet Switch Box for Flat Surfaces
Magnifying glass
Hover image to zoom
$6.96 each
BOX UP & SAVE 4%
$167.00 box of 25
$6.68 each
In Stock
In Stock
Get 106 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White
Product Highlight: Mount
Vertical

Description

–
Note: Image may not be actual representation of item.

One-piece construction electrical box provides a clean, weatherproof, UL Listed installation. Deep design for GFCIs. Paintable, UV rated plastic for long outdoor life.

Features & Benefits:
  • Provides a solid, attractive, UL listed installation
  • Accommodates GFCI, switches, and outlets

Specs

–
Product Type:

Weather Proof Box

Number of Gangs:

1

Color:

White

Material:

Plastic

Mount:

Vertical

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exterior box

It's perfect for my needs. The double wall was a bit confusing at first but I figured if I drill it with a conical bit I can insert the body of the cgb quite nicely with the perfect hole for the lock ring.
Bob
Utah
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as advertised!

I absolutely love these outdoor weather proof boxes! And SupplyHouse.com has the best pricing too!
D Flynn
Bear, DE.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy