Apply to be a TradeMaster!
Main product image of Weatherproof Flanged Outlet Switch Box for Dutch Lap Siding
Magnifying glass
Hover image to zoom

Weatherproof Flanged Outlet Switch Box for Dutch Lap Siding

Brand:
Arlington
SKU:
FS8171
Rating:
(2)
Q&A:
(0)
Weatherproof Flanged Outlet Switch Box for Dutch Lap Siding
Magnifying glass
Hover image to zoom
$6.14 each
BOX UP & SAVE 4%
$147.25 box of 25
$5.89 each
In Stock
In Stock
Get 16 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White
Product Highlight: Mount
Vertical

Description

–
Note: Image may not be actual representation of item.

One-piece construction electrical box provides a clean, weatherproof, UL Listed installation. Deep design for GFCIs. Paintable, UV rated plastic for long outdoor life.

Features & Benefits:
  • Provides a solid, attractive, UL listed installation
  • Accommodates GFCI, switches, and outlets

Specs

–
Product Type:

Weather Proof Box

Number of Gangs:

1

Color:

White

Material:

Plastic

Mount:

Vertical

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

PERFECT FIT ON DUTCHLAP SIDING

CUSTOMER WNTED A FRONT PORCH OUTLET FOR XMAS LIGHTS NO ISSUES USING THIS PRODUCT CUMTOMER HAPPY
BUTTER
OWOSSO, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a good alternative

Doesn't fit the siding perfectly (I suppose it depends on the brand; mine is Ply-Gem) but it's a lot better [and less expensive] than using a mounting plate with another outlet box on top.
imtools
Long Island, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy